APOLLO VALVES 7660327A 2 Pcs Standard Port 3-Way SS Ball Valve with SS Latch-Lock Lever and Nut 1/2, 3 x FNPT

Item: BY8JEZ
Model: 7660327A
Check Availability
In Stock.

Get it by Thursday, Feb 12

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$206.17 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Ball Valve
Ball Material Stainless steel
Body Material Stainless Steel
Bore Type Reduced Bore
Color Silver
Connection Type FNPT
D1 0.84
D2 0.84
Dimensions 5.34" x 2.37" x 2.94"
Finish None
Grease-free No
Housing Construction 2-Part
Medically Clean No
Outer Pipe Dia. Connection 1 0.84"
Outer Pipe Dia. Connection 2 0.84"
Series 76 Series Ball Valves
Shape Straight
Size 1/2"
Spindle Material Stainless steel
Surface Protection None
With Filter No

Shipping Information

Height (cm) 7.47
Length (cm) 13.56
Width (cm) 6.02
Country Of Origin US
Weight (kg) 0.3375

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site