-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Finish | Brass , Chrome Plated |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | Bronze |
| Body Style | Inline |
| Bore Type | Reduced Bore |
| Cleaned And Bagged | Not Cleaned And Bagged |
| Coefficient Of Volume (cv) | 0.01 |
| Color | Yellow, Bronze |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/4" |
| Connection Size - Side 2 | 1/4" |
| Connection Type | FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Dimensions | 5.49" x 1.59" x 3" |
| Finish | None |
| For Media | Air |
| Grease-free | No |
| Handle | Locking Lever |
| Handle Color | Yellow |
| Handle Finish | Zinc Plated |
| Handle Length | 2.87" |
| Handle Material | PVC, Zinc Plated Steel |
| Handle Type | Lever Locking |
| Housing Construction | 2-Part |
| Manufacturer Warranty | 5 yrs. |
|---|---|
| Max. Operating Pressure | 600 psi |
| Max. Pressure (combustible Gas) | Not Rated |
| Max. Pressure (cwp) | 600 psi |
| Max. Steam Pressure | 150 psi |
| Media Temp. Range | 50°F to 200°F |
| Medically Clean | No |
| Nominal Valve Size | 1/4" |
| Overall Length | 2.22" |
| Port Type | Standard |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Series | 75 Series Ball Valves |
| Shape | Straight |
| Size | 1/4" |
| Spindle Material | Brass |
| Stem Grade | Grade B16 |
| Stem Material | Brass |
| Stem Type | Blowout Resistant |
| Surface Protection | None |
| Temp. Range | -20°F to +450°F |
| Valve Body Color | Bronze |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Series | 75 |
| With Coupling Connection 1 | No |
| With Coupling Connection 2 | No |
| With Filter | No |
| Standards | ASTM B584-C84400, CRN |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 13.94 |
| Width (cm) | 4.04 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)