-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Cone Spring Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | RPTFE |
| Body Material | Bronze |
| Check Mechanism | Ball |
| Color | Bronze |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3/4" |
| Connection Size - Side 2 | 3/4" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Cracking Pressure | 0.5 psi |
| Flow Coefficient (cv) | 3.53 |
| Flow Rate | 3.53 GPM |
| For Media | Steam |
| Includes Counterweight | No Counterweight |
| Length | 2 7/8" |
| Max. Pressure (cwp) | 400 psi |
| Max. Steam Pressure | 125 psi |
| Max. Temp. | 353°F |
| Max. Water Pressure | 400 psi |
| Media Temp. Range | 33°F to 406°F |
|---|---|
| Media Temperature Range | 33°F to 406°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Operating Temperature - Maximum | 406°F |
| Operating Temperature - Minimum | 33°F |
| Overall Height | 1 5/8" |
| Overall Length | 2.875" |
| Pipe Size | 3/4" |
| Seal Material | EPDM |
| Seat Material | RPTFE |
| Series | 61 Series Check Valves |
| Silent Check | Standard |
| Size | 3/4" |
| Spring Material | Stainless Steel |
| Suitable For Central Heating Water | Yes |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | 61 |
| Valve Ways | 2-Way |
| Width | 2 7/8" |
| Standards | BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), CRN |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 5.33 |
| HS Code | 8481301090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)