-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Cone Spring Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | RPTFE |
| Body Material | Bronze |
| Body Style | Inline |
| Check Mechanism | Ball |
| Color | Bronze |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3/8" |
| Connection Size - Side 2 | 3/8" |
| Connection Type | FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Cracking Pressure | 0.5 psi |
| Flow Coefficient | 1.21 |
| Flow Rate | 1.21 GPM |
| For Media | Steam |
| Includes Counterweight | No Counterweight |
| Length | 2 1/8" |
| Max. Pressure (cwp) | 400 psi |
| Max. Steam Pressure | 125 psi |
| Max. Temp. | 353°F |
|---|---|
| Max. Water Pressure | 400 psi |
| Media Temp. Range | 33°F to 406°F |
| Media Temperature Range | 33°F to 406°F |
| Min. Temp. | 33°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Operating Temperature - Maximum | 406°F |
| Overall Height | 1 1/8" |
| Overall Length | 2.125" |
| Seal Material | EPDM |
| Series | 61 Series Check Valves |
| Silent Check | Standard |
| Size | 3/8" |
| Spring Material | Stainless Steel |
| Suitable For Central Heating Water | Yes |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | 61 |
| Valve Ways | 2-Way |
| Width | 2 1/8" |
| Standards | BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), CRN |
Apollo 61-102-01 ball cone spring check valve is used in fluid systems where fluid or gas flow reversal could lead to equipment damage or inefficient operation. This valve prevents backflow, ensuring that the fluid flows in one direction. It is ideal for maintaining system efficiency and preventing contamination.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 5.33 |
| HS Code | 8481301090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.171 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)