-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Y Strainer |
|---|---|
| Blow Off Port | 3/4" |
| Class | 400 CWP-125 SWP |
| Color | Yellow |
| Connection Type | NPT |
| Gasket Material | PTFE |
| Grade | Grade 20 |
| Height | 4" |
| Housing Material | Bronze |
| Includes Screen | Yes |
| Length | 4 3/4" |
| Material | Bronze |
| Max. Operating Pressure | 400 psi |
| Maximum Pressure At 100°f | 400 Psi @ 150°F |
| Maximum Temperature | 353°F |
| Mesh | 0.016" |
| Micron Rating | 840 µm |
| Port 1 Connection Size | 1" |
| Port 1 Gender | Female |
| Port 2 Connection Size | 1" |
|---|---|
| Port 2 Connection Type | NPT |
| Port 2 Gender | Male |
| Port 3 Connection Size | 3/4" |
| Port 3 Connection Type | NPT |
| Port 3 Gender | Male |
| Screen Area | 0.03 sq. in. |
| Screen Material | Stainless Steel |
| Screen Material Grade | Grade 304 |
| Screen Mesh Size | 20 mesh |
| Screen Size | 0.016" x 0.016" |
| Seal | PTFE |
| Series | 59LF Series |
| Shape | 45° Y-Piece |
| Size | 1" |
| Strainer Type | Mesh |
| Type | Wye |
| Width | 5 3/4" |
| Standards | ARRA CERTIFIED, CRN 0E8959.5, NSF/ANSI 372 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 15.49 |
| Width (cm) | 11.94 |
| HS Code | 7412200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.368 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)