-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Relief Valve |
|---|---|
| Asme Section Code | VIII |
| Color | Yellow, Bronze |
| Connection Type | MNPT x FNPT |
| D1 | 2.38 |
| D2 | 2.88 |
| Dimensions | 4.06" x 14.25" x 3.5" |
| Disc Material | Brass |
| Finish | None |
| Flow Rate @ Set Pressure | 1869.1 SCFM |
| For Media | Air |
| H1 | 3.63 |
| Install Height | 14 1/5" |
| Length Of Connection 1 | 4.06" |
| Length Of Connection 2 | 3.31" |
| Material | Bronze |
| Max. Operating Pressure | 300 psi |
| Max. Service Temp. | 406°F |
| Nozzle Material | Brass |
| Orifice Size | 1.509 sq. in. |
| Outer Pipe Dia. Connection 1 | 2.38" |
| Outer Pipe Dia. Connection 2 | 2.88" |
|---|---|
| Oxygen Cleaned | No |
| Seal Material | Lead |
| Seat Material | Teflon |
| Seat Type | Soft Seat |
| Series | 19 Series Safety Relief Valves |
| Set Pressure | 61 psig |
| Shape | Perpendicular |
| Size | 2" x 2 1/2" |
| Spring Material | Stainless Steel |
| Suitable For Cooling | No |
| Suitable For Heating | No |
| Suitable For Hot Tap Water | No |
| Suitable For Solar Heating | No |
| Surface Protection | None |
| Trim Material | Brass |
| Trim Type | Wetted Standard |
| V | 6.56 |
| With Test Reports | No |
| Working Length Connection 2 | 2.43" |
| Z2 | 2.43 |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 10.31 |
| Width (cm) | 7.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 8.64 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)