-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Antifatigue Mat |
|---|---|
| Anti-slip Backing | No |
| Anti-slip Surface | Yes |
| Antimicrobial | No |
| Autoclavable | No |
| Backing Characteristics | Insulation, Wear Resistant |
| Backing Material | Closed Cell PVC Foam |
| Brake Fluid Resistant | Yes |
| Color | Black |
| Compression Deflection | @ 20 %/sq. in. 0.249" @ 40 %/sq. in. 0.294" |
| Critical Radiant Flux Class Rating | Class 1 |
| Doc Ff1-70 Rating | Yes |
| Durometer Rating | 80 |
| Edge Style | Beveled |
| Edges | Beveled |
| Length | 10 ft. |
| Mat Electrical Resistance | Electrical Properties Not Tested |
| Mat Product Type | Antifatigue Mat |
| Mat Shape | Rectangle |
| Mat Surface Pattern | Diamond |
| Material | Vinyl |
|---|---|
| Metal Detectable | No |
| Nfsi High Traction Certified | No |
| Nsf/ansi 52 | No |
| Number Of Beveled Edges | 4 |
| Number Of Border Stripes | 0 |
| Resistance Properties | Insulation, Tear Resistant, Wear Resistant |
| Reversible | No |
| Single Material Construction | No |
| Surface Design | Diamond Plate |
| Surface Material | Vinyl |
| Surface Texture | Raised Pattern |
| Thermally Insulating | Yes |
| Thickness | 1" |
| Usda Certified | No |
| Washdown Safe | No |
| Welding Safe | No |
| Width | 3 ft. |
| X-ray Detectable | No |
| standard | ASTM D2859, CPSC FF 1-70 |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 97.79 |
| Width (cm) | 21.59 |
| HS Code | 3924901050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)