-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Antifatigue Mat |
|---|---|
| Anti-slip Backing | Yes |
| Anti-slip Surface | Yes |
| Antimicrobial | No |
| Autoclavable | No |
| Backing Characteristics | Insulation, Wear Resistant |
| Backing Material | Closed Cell PVC Foam |
| Brake Fluid Resistant | No |
| Color | Black |
| Compression Deflection | @ 20 %/sq. in. 0.293" @ 40 %/sq. in. 0.334" |
| Critical Radiant Flux Class Rating | Class 1 |
| Doc Ff1-70 Rating | Yes |
| Durometer Rating | 80 |
| Edge Style | Beveled |
| Edges | Beveled |
| Length | 3 ft. |
| Mat Electrical Resistance | Electrical Properties Not Tested |
| Mat Product Type | Antifatigue Mat |
| Mat Shape | Rectangle |
| Mat Surface Pattern | Pyramid |
| Material | Rubber |
|---|---|
| Metal Detectable | No |
| Nfsi High Traction Certified | No |
| Nsf/ansi 52 | No |
| Number Of Beveled Edges | 4 |
| Number Of Border Stripes | 0 |
| Resistance Properties | Insulation, Tear Resistant, Wear Resistant |
| Reversible | No |
| Series | 402 DIAMOND TREAD ANTI-FATIGUE Series |
| Single Material Construction | No |
| Surface Design | Diamond Plate |
| Surface Material | Nitrile Rubber |
| Surface Texture | Raised Pattern |
| Thermally Insulating | Yes |
| Thickness | 9/16" |
| Usda Certified | No |
| Washdown Safe | No |
| Welding Safe | No |
| Width | 2 ft. |
| X-ray Detectable | No |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 69.34 |
| Width (cm) | 16.26 |
| HS Code | 3924901050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)