-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis |
|---|---|
| Cushioned | No |
| Finish | Copper Plated |
| For Insulated Pipe | No |
| For Threaded Rod Size | 3/8" |
| For Use On | Copper Tube |
| Hanger Material | Steel |
| Hanger Material Finish | Copper |
| Hanger Type | Clevis |
| Length | 5.281" |
| Load Capacity | 350 lbs. |
| Material | Steel |
|---|---|
| Max. Load | 350 lbs. |
| Metal Detectable | Yes |
| Overall Height | 5.281" |
| Pipe Center To Hanger Top | 3 27/32" |
| Pipe Size | 2 1/2" |
| Required Number Of Threaded Rods | 1 |
| Rod Size | 3/8" |
| Series | Figure Ct-65 |
| Standards | Ww-H-171-E, Type 12 |
| Type | Adjustable, Light Duty |
| Height (cm) | 13.41 |
|---|---|
| Length (cm) | 8.84 |
| Width (cm) | 15.93 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)