-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis |
|---|---|
| Finish | Copper Plated |
| Length | 3 3/8" |
| Material | Steel |
| Max. Load | 250 lbs. |
| Metal Detectable | Yes |
|---|---|
| Pipe Size | 1 1/2" |
| Tube Size | 1 1/2" |
| Type | Adjustable, Light Duty |
| Height (cm) | 8.59 |
|---|---|
| Length (cm) | 8.84 |
| Width (cm) | 15.93 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)