-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis Hanger |
|---|---|
| Cushioned | No |
| Features | Clevis Bolt Spacer Included, V Block Design |
| For Insulated Pipe | Yes |
| For Pipe Size | 6" |
| For Threaded Rod Size | 3/4" |
| For Use On | Pipe |
| Hanger Material | Steel |
| Hanger Type | Clevis |
| Included Insulation Thickness | 1 1/2" |
| Insulation Od | 1" to 3" |
| Length | 10 1/4" |
|---|---|
| Load Capacity | 750 lbs. |
| Material | Malleable Iron |
| Max. Load | 750 lbs. |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | 40°F |
| Overall Height | 10 1/4" |
| Overall Width | 10 1/4" |
| Series | FIGURE 260 ISS Series |
| standard | ASTM E84 CLASS 1-25/60, UL E94 V |
Anvil 0500173380 FIG 260 ISS clevis hanger with insulation saddle system is used in industrial and commercial settings to provide reliable support and insulation for piping systems. It offers stability, thermal efficiency and overall system integrity for various applications.
| Height (cm) | 26.04 |
|---|---|
| Length (cm) | 6.22 |
| Width (cm) | 26.04 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)