-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis Hanger |
|---|---|
| Cushioned | No |
| Features | Clevis Bolt Spacer Included, V Block Design |
| For Insulated Pipe | Yes |
| For Pipe Size | 2" |
| For Threaded Rod Size | 3/8" |
| For Use On | Pipe |
| Hanger Material | Steel |
| Hanger Type | Clevis |
| Included Insulation Thickness | 3/4" |
| Length | 4 1/2" |
|---|---|
| Load Capacity | 550 lbs. |
| Material | Malleable Iron |
| Max. Load | 550 lbs. |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | 40°F |
| Overall Height | 4 1/2" |
| Overall Width | 4 1/2" |
| Series | FIGURE 260 ISS Series |
| Standards | ASTM E84 CLASS 1-25/60, UL E94 V |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 6.22 |
| Width (cm) | 11.43 |
| HS Code | 7326908530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)