-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U Bolt |
|---|---|
| Finish | Plastic Coat |
| For Pipe Size | 4" |
| Inside Length | 4 1/2" |
| Inside Width | 4 9/16" |
| Material | Steel |
| Max. Temp. | 225°F |
|---|---|
| System Of Measurement | Imperial |
| Thread Length | 3" |
| Thread Size | 1/2"-13 |
| Thread Type | Coarse |
| Type | Cushioned U Bolt |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 13.97 |
| HS Code | 7318152046 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)