-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wide Mouth Beam Clamp |
|---|---|
| Beam Clamp Type | C-Clamp |
| Beam Mount Location | Top, Bottom |
| Clamp Length | 1.75" |
| Clamp Material | Ductile Iron |
| Clamp Material Finish | Zinc-Plated |
| Clamp Width | 1.06" |
| Features | Wider Throat For Attaching To Flange With Upto 1-1/4" Thickness |
| Finish | Plain |
| For Beam Shape/type | H-Beam |
| For Threaded Rod Size | 1/2" |
|---|---|
| Includes | Jam Nut, Lock Nut, Set Screw |
| Includes Locknut | Yes |
| Installation Torque | 125 lbs.-in. |
| Load Capacity | 500 lbs. |
| Material | Malleable Iron |
| Metal Detectable | Yes |
| Throat Depth | 1 1/4" |
| Type | C |
| Standards | A-A-1192A, TYPE 19, A-A-1192A, TYPE 23, ANSI/MSS SP-69, TYPE 19, ANSI/MSS SP-69, TYPE 23, CUL LISTED, FM APPROVED, MSS SP-58, TYPE 19, MSS SP-58, TYPE 23, UL LISTED, WW-H-171-E, TYPE 23 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 5.08 |
| HS Code | 7325995000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)