-
Select Country
- Source Now
Get it by Wednesday, Feb 25
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Standard Platform Lift |
|---|---|
| Assembled | Yes |
| Axle-mounted Wheel/tread Material | Polyurethane |
| Base Inside Width | 53" |
| Base Legs Outside Dia. | 24" |
| Base Material | Steel |
| Base Outside Width | 38" |
| Base Type | Fixed |
| Caster Wheel Diameter | 4", 5" |
| Caster Wheel Type | Tread On Core |
| Caster Wheel Width | 1" |
| Caster Wheel/tread Material | Plastic |
| Caster/wheel Configuration | (4) Swivel With Brake |
| Color | Blue |
| Features | Legs Fold Out From Base For Quick Setup And Are Held In Position With Safety Locks |
| Frame Finish | Anodized |
| Frame Material | Aluminum |
| Front Caster Dia. | 2" |
| Front Wheel Dia. | 4" |
| Includes | 17" x 24" Platform |
| Includes Outriggers | With Outriggers |
| Lift Control | Hand Lever |
|---|---|
| Lift Mechanism | Pneumatic |
| Lifting Height Forks Down | 220 1/2" |
| Load Capacity | 250 lbs. |
| Maximum Lifting Height | 220 1/2" |
| Min. Lifting Height | 54" |
| Non-marking Axle-mounted Wheels | Yes |
| Overall Height | 14" |
| Overall Height With Forks Lowered | 54" |
| Overall Length | 29" |
| Overall Width | 24" |
| Platform Length | 24" |
| Platform Width | 24" |
| Powered By | CO2 Or Compressed Air |
| Rear Wheel Dia. | 4" |
| Recommended Psi | 85 psi |
| Stowed Height | 54" |
| Stowed Length | 14" |
| Stowed Width | 14" |
| standard | EC COMPLIANT |
| Height (cm) | 137.16 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 36.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)