-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Bushing |
|---|---|
| Body Material | Malleable Iron |
| Connection Type | MNPT x FNPT |
| Hex Size | 3 3/4" |
| Max. Pressure | 300 psi @ 150°F |
|---|---|
| Pipe Size | 3 1/2" x 1" |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 7307110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1925 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)