-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Bushing |
|---|---|
| Application | Natural Gas, Oil |
| Basic Fitting Shape | Bushing |
| Body Material | Forged Steel |
| Class | Class 6000 |
| Color | Black |
| Connection Type | MNPT x FNPT |
| Fitting Side A Gender | Male |
| Fitting Side A Nominal Pipe Size | 3/4" |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 1/4" |
|---|---|
| Fitting Side B Type | NPT |
| For Pipe Schedule | XXS/XXH |
| Hex Size | 1 1/16" |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Pipe Fitting Material | Forged Steel |
| Pipe Size | 3/4" x 1/4" |
| Specific Fitting Shape | Hex Bushing |
| Standards | Ansi B1.20.1, Asme B16.11, Astm A105 |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 2.29 |
| Width (cm) | 2.03 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0734 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)