ANVIL 0310525605 Reducing Tee, Malleable Iron, Black, 2 Inch Nominal Pipe Size (a), 2 Inch Nominal Pipe Size (b), 1 Inch Nominal Pipe Size (c)

Item: AA4DGD
Model: 0310525605
Cross Ref: 12G057
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$254.47
5% off
$241.75 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Reducing Tee
Body Material Malleable Iron
Class Class 300
Connection Type FNPT
Pipe Size 2" x 2" x 1"
Saturated Steam Pressure 300 psi
Temp. Range -20°F to +150°F

Shipping Information

Height (cm) 10.16
Length (cm) 10.41
Width (cm) 8.38
HS Code 7307199060
Country Of Origin US
Weight (kg) 1.6605

Documentation

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site