ANVIL 0310525209 Reducing Tee, Malleable Iron, Black, 2 Inch Nominal Pipe Size (a), 2 Inch Nominal Pipe Size (b), 1 1/2 Inch Nominal Pipe Size (c)

Item: AA4DGB
Model: 0310525209
Cross Ref: 12G055
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$228.49
5% off
$217.07 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Reducing Tee
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting Shape Tee
Body Material Malleable Iron
Class Class 300
Color Black
Connection Type FNPT
Fitting Side A Gender Female
Fitting Side A Nominal Pipe Size 2"
Fitting Side A Type NPT
Fitting Side B Gender Female
Fitting Side B Nominal Pipe Size 2"
Fitting Side B Type NPT
Fitting Side C Gender Female
Fitting Side C Nominal Pipe Size 1 1/2"
Fitting Side C Type NPT
For Pipe Schedule 80
Includes Pre-applied Thread Sealant No
Includes Seal No
Max. Pressure 1500 psi @ 150°F
Maximum Operating Pressure 1500 psi @ 150°F
Pipe Fitting Material Malleable Iron
Pipe Size 2" x 2" x 1 1/2"
Saturated Steam Pressure 300 psi
Specific Fitting Shape Reducing Tee
Standards Aar Approved, Asme B16.3, Fm Approved, Ul Listed
Temp. Range -20°F to +150°F

Shipping Information

Height (cm) 11.43
Length (cm) 12.19
Width (cm) 11.43
HS Code 7307199060
Country Of Origin US
Weight (kg) 2.07

Documentation

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site