-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Eccentric Reducer Coupling |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
| Basic Fitting Shape | Coupling |
| Body Material | Cast Iron |
| Class | Class 125 |
| Color | Black |
| Connection Type | Flanged |
| Fitting Side A Nominal Pipe Size | 3" |
| Fitting Side A Type | Flanged |
| Fitting Side B Nominal Pipe Size | 2" |
| Fitting Side B Type | Flanged |
| For Pipe Schedule | 40 |
|---|---|
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Max. Pressure | 175 psi @ -20° To 150°F |
| Maximum Operating Pressure | 175 psi @ 150°F |
| Pipe Fitting Material | Cast Iron |
| Pipe Size | 3" x 2" |
| Saturated Steam Pressure | 125 psi |
| Specific Fitting Shape | Eccentric Reducer Coupling |
| Standards | Asme B1.20.1, Asme B16.4, Astm A126, Astm A153, Fm Approved, Ul Listed |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 20.83 |
| HS Code | 7307110030 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 8.73 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)