-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eccentric Reducer Coupling |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
| Basic Fitting Shape | Coupling |
| Body Material | Cast Iron |
| Class | Class 125 |
| Color | Black |
| Connection Type | FNPT |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1" |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 3/4" |
| Fitting Side B Type | NPT |
|---|---|
| For Pipe Schedule | 40 |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Max. Pressure | 175 psi @ -20° To 150°F |
| Maximum Operating Pressure | 175 psi @ 150°F |
| Pipe Fitting Material | Cast Iron |
| Pipe Size | 1" x 3/4" |
| Saturated Steam Pressure | 125 psi |
| Specific Fitting Shape | Eccentric Reducer Coupling |
| Standards | Asme B1.20.1, Asme B16.4, Astm A126, Astm A153, Fm Approved, Ul Listed |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 3.78 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 6.3 |
| HS Code | 7307110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)