-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bib Apron |
|---|---|
| Ansi/isea Abrasion Level | 0 |
| Ansi/isea Puncture Level | 0 |
| Application | Bottling, Canning, Equipment Maintenance And Repair, Packing Of Fillets And Ground Meat, Plant Disinfection And Sanitization, Storing And Transportation, Transferring Liquids |
| Apron Type | Bib Apron |
| Closure Type | Ties |
| Color | Black |
| Fabric Weight | 12.5 oz. |
| Length | 45" |
| Material | Neoprene |
| No. Of Outside Pockets | 0 |
|---|---|
| Number Of Outside Pockets | 0 |
| Number Of Pockets | 0 |
| Seam Style | Sewn Edge |
| Size | L |
| Stitching Material | Nylon |
| Thickness | 17 mil. |
| Waist Closure | Ties |
| Width | 35" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 5.58 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)