-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bib Apron |
|---|---|
| Apron Material | Vinyl |
| Apron Type | Bib |
| Closure Type | Ties |
| Color | Green |
| Color Family | Green |
| Hazard Type | Hazardous Dry Particulates, Hazardous Liquids |
| Length | Shin |
| Liquid Dispersal Type | Splash, Spray |
| Material | Vinyl |
| Neck Closure | Snap |
|---|---|
| Number Of Pockets | 0 |
| Overall Length | 44" |
| Product Type | Apron |
| Seam Style | Seamless |
| Size | Universal |
| Thickness | 18 mil. |
| Waist Closure | Tie |
| Width | 33" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 29.21 |
| HS Code | 3926209010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.504 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)