-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chemical Resistant Gloves |
|---|---|
| Accelerator Free | No |
| Additional Hazard Protection | Chemical Resistant |
| Ansi/isea Abrasion Cycles | 3000 |
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Puncture Force | 20N |
| Ansi/isea Puncture Level | 2 |
| Anti-static | No |
| Biodegradable | Non-Biodegradable |
| Brand And Series | Ansell Alphatec 37-646 |
| Chemical Glove Features | Chlorinated |
| Chlorinated/non Chlorinated | Chlorinated |
| Color | Green |
| Cuff | Straight |
| Cuff Style | Straight |
| Dual Layer | No |
| En 388 Impact Rated | No |
| En Iso 374 Chemical Rating | Type B-JKL |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi |
| Glove Coating Color | Green |
| Glove Construction | Rubber |
|---|---|
| Glove Hand Style | Left And Right |
| Glove Length | 12 3/4" |
| Glove Liner Material | Unlined |
| Glove Material | Nitrile |
| Glove Size | 9 |
| Glove Style | Chemical |
| Glove Texture | Raised Diamond |
| Glove Texture Location | Fingers Only |
| Glove Thickness | 11 mil. |
| Insulated | No |
| Latex-free | Yes |
| Length | 13" |
| Liner Material | Unlined |
| Silicone-free | Yes |
| Size | 9 |
| Sterile/non-sterile | Sterile |
| Supported/unsupported | Unsupported |
| Thickness | 11 mil. |
| Standards | FDA, ANSI, CE, EN 374, EN 388, EN 421 |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 37.85 |
| Width (cm) | 26.92 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)