-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chemical Resistant Gloves |
|---|---|
| Accelerator Free | No |
| Additional Hazard Protection | Chemical Resistant |
| Ansi/isea Abrasion Cycles | 3000 |
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Puncture Force | 20N |
| Ansi/isea Puncture Level | 2 |
| Anti-static | No |
| Biodegradable | Non-Biodegradable |
| Brand And Series | Ansell Alphatec 37-646 |
| Chemical Glove Features | Chlorinated |
| Chlorinated/non Chlorinated | Chlorinated |
| Color | Green |
| Cuff | Straight |
| Cuff Style | Straight |
| Dual Layer | No |
| En 388 Impact Rated | No |
| En Iso 374 Chemical Rating | Type B-JKL |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi |
| Glove Coating Color | Green |
| Glove Construction | Rubber |
|---|---|
| Glove Hand Style | Left And Right |
| Glove Length | 12 3/4" |
| Glove Liner Material | Unlined |
| Glove Material | Nitrile |
| Glove Size | 8 |
| Glove Style | Chemical |
| Glove Texture | Raised Diamond |
| Glove Texture Location | Fingers Only |
| Glove Thickness | 11 mil. |
| Insulated | No |
| Latex-free | Yes |
| Length | 13" |
| Liner Material | Unlined |
| Silicone-free | Yes |
| Size | 8 |
| Sterile/non-sterile | Sterile |
| Supported/unsupported | Unsupported |
| Standards | FDA, ANSI, CE, EN 374, EN 388, EN 421 |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 33.78 |
| Width (cm) | 25.65 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)