-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chemical Resistant Gloves |
|---|---|
| Accelerator Free | No |
| Additional Hazard Protection | Chemical Resistant |
| Ansi/isea Abrasion Cycles | 1000 |
| Ansi/isea Abrasion Level | 3 |
| Anti-static | No |
| Biodegradable | Non-Biodegradable |
| Brand And Series | Ansell Alphatec 29-865 |
| Chemical Glove Features | Chlorinated |
| Chlorinated/non Chlorinated | Chlorinated |
| Color | Black |
| Cuff | Straight |
| Cuff Style | Straight |
| Dual Layer | No |
| En 388 Impact Rated | No |
| En Iso 374 Chemical Rating | Type B-AKL |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi |
| Finish | Smooth |
| Glove Coating Color | Black |
| Glove Coating Finish | Sandy |
|---|---|
| Glove Construction | Rubber |
| Glove Hand Style | Left And Right |
| Glove Length | 13" |
| Glove Liner Material | Cotton Flocked |
| Glove Material | Neoprene |
| Glove Size | 10 |
| Glove Style | Chemical |
| Glove Texture | Smooth |
| Glove Texture Location | Smooth |
| Glove Thickness | 17 mil. |
| Insulated | No |
| Latex-free | Yes |
| Length | 13" |
| Liner Material | Flock |
| Silicone-free | Yes |
| Size | 10 |
| Supported/unsupported | Unsupported |
| Standards | FDA FOOD HANDLING REQUIREMENTS (21 CFR 177.2600), ANSI, EN 374, EN 388, EN 374 AKL |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 35.31 |
| Width (cm) | 15.24 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.1125 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)