-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chemical Resistant Gloves |
|---|---|
| Color | Black |
| Cuff | Straight |
| Finish | Smooth |
| Glove Material | Neoprene |
| Length | 13" |
|---|---|
| Liner Material | Flock |
| Size | 9.5 |
| Supported/unsupported | Unsupported |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 35.31 |
| Width (cm) | 15.24 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.09 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)