-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducer |
|---|---|
| Application | Air, Non-Potable Water, Potable Water |
| Basic Fitting Shape | Reducer |
| Body Material | Brass |
| Color | Brown |
| Connection Type | FNPT x MNPT |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1/2" |
| Fitting Side A Outside Diameter | 13/16" |
| Fitting Side A Pipe Threading | 14 |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Male |
| Fitting Side B Nominal Pipe Size | 3/8" |
| Fitting Side B Outside Diameter | 11/16" |
| Fitting Side B Pipe Threading | 18 |
| Fitting Side B Type | NPT |
| Hex Size | 1 1/16" |
| Includes Pre-applied Thread Sealant | No |
|---|---|
| Includes Seal | No |
| Length | 1 13/64" |
| Material Grade | Ca2745 |
| Max. Pressure | 1200 psi |
| Max. Steam Pressure | 250 psi |
| Maximum Operating Pressure | 1000 psi |
| Outside Dia. | 1" |
| Overall Length | 1 3/16" |
| Pipe Fitting Material | Brass |
| Pipe Size | 1/2" x 3/8" |
| Specific Fitting Shape | Reducing Adapter |
| Standards | Nsf 61 Annex G |
| Temp. Range | -65°F to +250°F |
| Thread Size A | 1/2"-14 |
| Thread Size B | 3/8"-18 |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.3 |
| HS Code | 7412200000 |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)