-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducer |
|---|---|
| Body Material | Brass |
| Connection Type | FNPT x MNPT |
| Hex Size | 5/8" |
| Length | 1" |
| Max. Pressure | 1200 psi |
|---|---|
| Outside Dia. | 0.703" |
| Pipe Size | 1/4" x 1/8" |
| Temp. Range | -65°F to +250°F |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 2.54 |
| HS Code | 7412200000 |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)