-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insert |
|---|---|
| Basic Material | Metal |
| Body Material | Low Lead Brass |
| Connection Type | Insert |
| Max. Pressure | 200 psi |
|---|---|
| Temp. Range | -65°F to +250°F |
| Tube Size | 3/8" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.05 |
| HS Code | 7412200000 |
|---|---|
| Weight (kg) | 0.0009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)