-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insert |
|---|---|
| Application | Air, Non-Potable Water |
| Basic Material | Metal |
| Body Material | Low Lead Brass |
| Compatible Fitting Connection Type | Compression |
| Compatible Tube Inner Diameter | 1/16" |
| Compatible Tube Material | Aluminum, Copper, Thermoplastic |
| Compatible Tube Outer Diameter | 1/8" |
| Connection Type | Insert |
| Fitting Material | Brass |
| Max. Pressure | 400 psi |
|---|---|
| Maximum Operating Pressure | 400 psi |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | 65°F |
| Overall Length | 7/16" |
| Specific Fitting Shape | Tube Insert |
| System Of Measurement | Imperial |
| Temp. Range | -65°F to +250°F |
| Standards | NSF/ANSI 61 ANNEX G |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 0.25 |
| HS Code | 7412200000 |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)