-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Soil Core Sampler Cup and Cap |
|---|---|
| Connection Size | 5/8" |
| Connection Type | Threaded |
| Connector Size | 0.62" |
| Connector Type | Threaded |
| Includes | (2) 1-1/2" Plastic End Caps, 1-1/2" Soil Core Sampler Cap, 5/8" Thread, 1-1/2" x 6" Plastic Liner, 1-1/2" x 6" Soil Core Sampler Cup |
| Length | 6" |
| Manufacturer Warranty Length | 1 yr. |
| Material | Carbon Steel |
|---|---|
| Overall Diameter | 1 1/2" |
| Overall Length | 6" |
| Product Type | Soil Core Sampler Cup With Cap |
| Diameter | 1 1/2" |
| Package Quantity | 1 |
| Size | 1 1/2" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 16.26 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.152 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)