-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cross Handle |
|---|---|
| Connector Type | Signature Series |
| Finish | Rubber Coat |
| Length | 18" |
| Material | Steel |
| Overall Length | 18" |
| Product Type | Cross Handle |
|---|---|
| Type | Rubber Coated |
| Auger Model | Rubber Coated |
| Connection Type | Signature Series Thread |
| Material | Chrome Molybdenum |
| Package Quantity | 1 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 6.35 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)