-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cross Handle |
|---|---|
| Connector Type | Signature Series |
| Product Type | Cross Handle |
| Size | 18" |
|---|---|
| Package Quantity | 1 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 2.54 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)