-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Auger |
|---|---|
| Connection Type | Quick Connect |
| Connector Type | Quick Connect |
| Diameter | 3" |
| Length | 11" |
| Material | Carbon Steel Bail, Carbon Steel Cylinder |
| Overall Length | 11" |
|---|---|
| Product Type | Dutch |
| Type | Dutch |
| Auger Model | Dutch |
| feature | Cuts Through Highly Fibrous And Heavily Rooted Soils |
| Size | 3" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 7.62 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8235 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)