-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mini Soil Core Sampling Kit |
|---|---|
| Connection Size | 5/8" |
| Connection Type | Threaded |
| Connector Size | 5/8" |
| Connector Type | Threaded |
| Hole Depth | 12 ft. |
| Includes | (2) Plastic End Caps, (2) Wrenches, (4) 3 ft. Extensions, Cross Handle, Liner, Poly-Canvas Carrying Case, Regular Auger, Slide Hammer, Split Core Sampler, Universal Slip Wrench |
| Length | 3 ft. |
| Manufacturer Warranty Length | 1 yr. |
| Material | Stainless Steel |
|---|---|
| Overall Diameter | 3 1/4" |
| Overall Length | 36" |
| Product Type | Sst Soil Core Sampling Kit |
| Type | Non Powered |
| Diameter | 3 1/4" |
| Package Quantity | 1 |
| Size | 3 1/4" |
| Height (cm) | 102.62 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 13.97 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.635 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)