-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contact Tip |
|---|---|
| Compatible With Brand | Lightning |
| Contact Tip Series | 63 Series |
| Duty Rating | Heavy Duty |
| For Use With | Tweco(R) Lightning(R) |
| Maximum Wire Diameter | 0.046875" |
|---|---|
| Process | Mig Welding (GMAW) |
| Tip Shape | Cylindrical |
| Wire Size | 3/64" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 0.81 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)