AMERICAN TORCH TIP 63-1135 Contact Tip Wire Size .035 Inch, 10PK

Item: AD6PVE
Model: 63-1135
Cross Ref: 46Z695
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$30.74
5% off
$29.20 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Contact Tip
Compatible With Brand Lightning
Compatible With Series Robotic Torch 550
Contact Tip Series 63 Series
Duty Rating Heavy Duty
For Mig Gun Model Robotic Torch 550
For Mig Gun Series Robotic Torch 550
For Nozzle Series 63
For Use With Tweco(R) Lightning(R)
Inside Dia. 0.043"
Maximum Amperage 550A
Maximum Wire Diameter 0.035"
Process Mig Welding (GMAW)
Tip Shape Cylindrical
Wire Size 0.035"

Shipping Information

Height (cm) 12.7
Length (cm) 7.62
Width (cm) 0.81
HS Code 8515902000
Country Of Origin US
Weight (kg) 0.1125

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site