AMERICAN TORCH TIP 1-101-3 Cutting Tip Size 3

Item: AG2EEZ
Model: 1-101-3
Cross Ref: 31HA01
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$20.89
5% off
$19.85 /unit (ex. VAT)
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
Item Cutting Tip
Application General Purpose
Compatible Cutting Attachment CA 411-1, CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+
Compatible Cutting Torch Series HC 1200C Series, MT 5 Series, MT 200 Series, MT 300 Series, MT 1065 Series, ST 300FC Series, ST 400C Series, ST 900FC Series, ST 1000FC Series, ST 2600FC Series
Compatible Fuel Type Acetylene
Compatible Manufacturer Victor
Flame Type Medium Preheat
For Torch Type Handheld, Machine
For Use With Victor(R) Products
Fuel Pressure 4 psi to 10 psi
Gas Service Acetylene
Kerf Width 0.11"
Mapp Gas Silver Braze No
Mapp Gas Silver Solder No
Mapp Gas Soft Solder No
Maximum Cutting Thickness 2 1/2"
Min. Cutting Thickness 2"
Oxygen Pressure 40 psi to 50 psi
Pressure Rating 4 psig to 9 psig , 40 psig to 45 psig
Propane Gas Silver Braze No
Propane Gas Silver Solder No
Propane Gas Soft Solder No
Silver Solder Tube No
Size 3"
Soft Solder Tube Cap. No
Steel Thickness 2 1/2"
Tip Design One Piece
Tip Series 1-101 Series
Tip Size 3
Type 1 Piece

Shipping Information

Height (cm) 8.13
Length (cm) 2.03
Width (cm) 2.03
HS Code 8468901000
Weight (kg) 0.09

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site