AMERICAN TORCH TIP 1-101-000 Cutting Tip Size 000

Item: AG2EEW
Model: 1-101-000
Cross Ref: 31GZ97
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$20.54
5% off
$19.51 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Cutting Tip
Application General Purpose
Compatible Cutting Attachment CA 411-1, CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+
Compatible Cutting Torch Series HC 1200C Series, MT 5 Series, MT 200 Series, MT 300 Series, MT 1065 Series, ST 300FC Series, ST 400C Series, ST 900FC Series, ST 1000FC Series, ST 2600FC Series
Compatible Fuel Type Acetylene
Compatible Manufacturer Victor
Flame Type Medium Preheat
For Torch Type Handheld, Machine
For Use With Victor(R) Products
Fuel Pressure 3 psi to 5 psi
Gas Service Acetylene
Mapp Gas Silver Braze No
Mapp Gas Silver Solder No
Mapp Gas Soft Solder No
Maximum Cutting Thickness 1/8"
Oxygen Pressure 20 psi to 25 psi
Pressure Rating 20 psig to 25 psig , 3 psig to 5 psig
Propane Gas Silver Braze No
Propane Gas Silver Solder No
Propane Gas Soft Solder No
Silver Solder Tube No
Size 0
Soft Solder Tube Cap. No
Steel Thickness 1/8"
Tip Design One Piece
Tip Series 1-101 Series
Tip Size 000
Type 1 Piece

Shipping Information

Height (cm) 8.13
Length (cm) 2.03
Width (cm) 2.03
HS Code 8468901000
Weight (kg) 0.09

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site