-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hoist Ring |
|---|---|
| Bail Dia. | 3/4" |
| Bail Inside Length | 2 1/4" |
| Bail Inside Width | 1 7/8" |
| Bail Thickness | 3/4" |
| Color | Black |
| Dimension B | 3 1/2" |
| Dimension C | 1 1/2" |
| Dimension F | 2.312" |
| Finish | Black Oxide |
| Hardware Included | Removable Bolt |
| Hoist Ring Type | Pivot, Swivel |
| Material | Alloy Steel |
| Maximum Operating Temperature | 400°F |
| Minimum Installation Torque | 100 lbs.-ft. |
| Minimum Operating Temperature | -20°F |
|---|---|
| Mount Type | Screw On |
| Mounting Style | Screw On |
| Operation | Lifting, Pulling |
| Overall Length | 3 1/2" |
| Overall Width | 3 1/2" |
| Pivot | 180° |
| Pivot Angle | 180° |
| Rotate Angle | 360° |
| Series | Heavy Duty Series |
| Standards | Ansi/Asme B30.26, Mil-Std-209 |
| Swivel Angle | 360° |
| Thread Size | 3/4"-10 |
| Usable Thread Length | 1 1/2" |
| Working Load Limit | 5000 lbs. |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 10.16 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)