ADB HOIST RINGS MFG. 33106 Hoist Ring, 180 Pivot 10000 Lbs. Load Capacity, 360 Swivel Angle, Alloy Steel

Item: AD9DYN
Model: 33106
Cross Ref: 4R970
Check Availability
In Stock

Get it by Monday, Mar 2

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$309.71
5% off
$294.22 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hoist Ring
Bail Dia. 1"
Bail Inside Length 3 1/4"
Bail Inside Width 2 3/4"
Bail Thickness 1"
Color Black
Dimension B 5.109"
Dimension C 1.203"
Dimension F 3.203"
Finish Black Oxide
Hardware Included Removable Bolt
Hoist Ring Type Pivot, Swivel
Material Alloy Steel
Maximum Operating Temperature 400°F
Minimum Installation Torque 230 lbs.-ft.
Minimum Operating Temperature -20°F
Mount Type Screw On
Mounting Style Screw On
Operation Lifting, Pulling
Overall Length 5 1/8"
Overall Width 5 1/8"
Pivot 180°
Pivot Angle 180°
Rotate Angle 360°
Series Heavy Duty Series
Standards Ansi/Asme B30.26, Mil-Std-209
Swivel Angle 360°
Thread Size 1"-8
Usable Thread Length 1 1/4"
Working Load Limit 10000 lbs.

Shipping Information

Height (cm) 13.72
Length (cm) 23.11
Width (cm) 19.05
HS Code 7318190000
Country Of Origin US
Weight (kg) 1.6706

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site