| Item | Extender Cable |
|---|---|
| Camera Inputs | 1 |
| Color | Black |
| Features | No |
| For Use With | Poe Cameras And Devices |
| Form Factor | Desktop |
| Height | 1" |
| Includes | Power Adapter, Power Cord |
| Length | 3 51/64" |
| Load Capacity | 30 W |
| Manageable | No |
| Material | Plastic |
| Media Type Supported | Twisted Pair |
| Ndaa Compliant | Yes |
|---|---|
| Network (rj-45) | No |
| Number Of Poe (rj-45) Ports | 2 |
| Overall Depth | Desktop, Rack |
| Overall Width | 2 1/2" |
| Poe (rj-45) Port | Yes |
| Serial Port | No |
| Stack Port | No |
| Token Ring Port | No |
| Total Number Of Network Ports | 2 |
| Width | 3 51/64" |
| standard | CE, UL 60950-1 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.64 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)