| Item | PoE Repeater |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Not Required |
| Color | Black |
| Enclosure Depth | 3 13/16" |
| Enclosure Height | 1" |
| Enclosure Length | 2 1/2" |
| Enclosure Width | 2 1/2" |
| Finish | Unfinished |
| Input Voltage | 24V AC/DC |
|---|---|
| Number Of Outputs | 1 |
| Overall Height | 1" |
| Overall Length | 3 13/16" |
| Overall Width | 2 1/2" |
| Product Type | Poe Repeater |
| Sub-category | Power Supply: Wall Mount |
| Type | Indoor Module |
| standard | CE, CUL LISTED, ROHS COMPLIANT, UL LISTED |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 6.35 |
| HS Code | 8517620050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)