-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gasket Cutter Kit |
|---|---|
| Adjustment Mechanism | Sliding, Knurled Nut |
| Blade Type | Standard Duty, Heavy Duty |
| Block Material | Brass |
| Board Material | Plastic |
| Board Size | 18" x 18" |
| Case Type | Rugged |
| Cutting Blade Depth | 0" to 3/4" |
| Cutting Board | Yes |
| Cutting Board Features | Non Slip, Textured Surface, Self Heals After Each Use |
| Cutting Range | 1/4" to 25" |
| Design | Ergnomic |
|---|---|
| Extended Bar Finish | Chrome Plated |
| Extended Bar Material | Steel |
| Gasket Cutter Type | Extension Style Kit |
| Handle Type | Center Pin Handle |
| Max. Work Thickness | 3/4" |
| Maximum Cutting Diameter | 25" |
| Number Of Pieces | 29 |
| Outside Dia. | 0" to 25" |
| System Of Measurement | Imperial |
| Type | Heavy Duty |
Allpax AX6020 heavy-duty gasket cutter kit is used in maintenance and repair, plumbing and HVAC systems to efficiently cut accurate flange gaskets on-site. It is designed for field use to enable users to reduce costly downtime by producing accurate gaskets on the spot.
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 46.99 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.4019 |
This set has a 25-inch cutting diameter. However, if you require a wider hole, then check out the brand's AX6050 gasket cutter set having a cutting diameter of 61 inches.
Manual gasket cutters require human effort to operate and are suitable for smaller projects. Powered cutters, such as CNC machines, are automated and used for larger, more precise tasks.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)