-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dovetail Punch Kit |
|---|---|
| Body Material | Steel |
| Height | 3" |
| Number Of Pieces | 4 |
|---|---|
| Width | 3 7/8" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 9.91 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.315 |
Where can we use Allpax AX1855 dovetail punch kit?
Allpax AX1855 dovetail punch kit is ideal for applications where the operator needs to implement dovetail designs on flat gaskets, to increase material yields and significantly reduce scrap rates. This has a direct impact on cost savings, in terms of materials. This punch kit can be used on large sealing areas in transmission and distribution equipment.
How to use Allpax AX1855 dovetail punch kit?
Allpax AX1855 dovetail punch kit is ideal for cutting material smaller than the gasket to be cut. It can be used by following the simple steps mentioned below:
Allpax AX1855 dovetail punch kit is approved by OSHA standards to ensure utmost safety and optimum performance.
Allpax AX1855 dovetail punch kit contains factory assembled punches that require no installation and are ready for use. All an operator needs is a piece of paper or cardboard, a pencil for marking on the paper and a mallet.
If you are unable to find a particular part in our online catalogue, you can connect to our customer executives who are available 24x7. They will help you find out if the product is still available or what alternative products might exist. Raptor Supplies also has a dedicated procurement team to help our customers source any US replacement parts and products not available in our online catalogue. We can also source obsolete or discontinued products hassle free.
Allpax offers an entire catalogue of gasket cutters, punches, hammers, packing hooks and replacement parts, such as extension bars, cutting blades & spur gears. The Allpax punch catalogue includes hollow punches, knockout hole punches, power punches and arch punches.
To ensure that your punches and chisels perform safely and reliably for many years, routine maintenance is required. Some things the operator should keep in mind are:
One of the most prominent factors that impacts the strength and durability of a punch or chisel is the steel used in its manufacturing. Allpax AX1855 dovetail punches are made from heat treated, high alloy steel, and have a working end that maintains its edge & shape for a long duration of time. They feature a hard striking end that can be struck without chipping or cracking. Before making your purchase, keep the following points in mind:
When glueing or applying RTV to dovetail joints to aid in assembly or positioning, use as little glue / RTV as possible. An excessive amount of glue or RTV will serve as a lubricant between the contacting surfaces, which will likely cause extrusion of the dovetail joint and eventual failure of the sealing.
It is necessary to have the right punches on hand during maintenance and repair. It is inefficient and impossible to store numerous replacement punches in your inventory. With its ability to cut 3/4 to 3 inch wide flange gaskets, Allpax AX1855 dovetail punch kit can fabricate interlocking dovetail joints where the outside diameter of the gasket is larger than the width of the material to be cut.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)