-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Plug with Handle |
|---|---|
| Body Material | Glass Filled Polypropylene |
| Connection Type | Male Adapter |
| Coupler Size | 4" |
| Coupling Component | Plug |
| Coupling Size | 4" |
|---|---|
| Coupling Type | DP |
| Includes Locking Arm | No |
| Overall Length | 5" |
| Plug Length | 5" |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 18.54 |
| HS Code | 3917220000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)