-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Solid Rubber Wheel |
|---|---|
| Application | Hand Trucks And Cart Casters |
| Bore Dia. | 5/8" |
| Capacity | 350 lbs. |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Finish | Powder Coat |
| Fits Axle | 5/8" |
| For Axle Size | 5/8" |
| Frame Finish | Powder Coated |
| Hub Color | Silver |
| Hub Length | 2 3/4" |
| Hub Material | Steel |
| Hub Position | Center Mount |
| Hub Type | Symmetrical |
| Hub Width | 2 3/4" |
|---|---|
| Load Rating Range | 300 lbs. to 999 lbs. |
| Non-marking | No |
| Tire Rim Dia. | 3 7/8" |
| Tire Rim Type | Standard |
| Tire Sidewall No. | 8X2.5 |
| Tread | Ribbed |
| Wheel Bearing Type | Roller |
| Wheel Bearings | Roller |
| Wheel Dia. | 8" |
| Wheel Type | Solid |
| Wheel Width | 3 3/8" |
| Wheel/tread Material | Rubber |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 6.35 |
| HS Code | 8716900000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)