-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Blower |
|---|---|
| Blower/fan Speed | 3450 RPM |
| Color | Orange |
| Current | 9A |
| Current Drawn | 9A |
| Duct Dia. | 16" |
| Fan Material | Polypropylene |
| Finish | PVC Coated |
| Frequency | 60 Hz |
| Height | 22" |
| Housing Material | Polyethylene |
| Hp | 1 hp |
| Includes | Blower Only |
|---|---|
| Length | 20" |
| Material | Plastic |
| Max. Flow In Free Air | 3200 CFM |
| Max. Rpm | 3450 RPM |
| Number Of Blades | 3 |
| Operating Voltage | 115V AC |
| Phase | 1 |
| Switch Type | Built In On/Off Rocker |
| Type | Axial |
| Width | 21" |
| standard | CSA APPROVED C22.2 NO.113, ETL LISTED |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 55.88 |
| HS Code | 8414519090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)