-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Blower |
|---|---|
| Blower/fan Speed | 3400 RPM |
| Color | Orange |
| Current | 7.1A |
| Duct Dia. | 12" |
| Fan Material | Polypropylene |
| Finish | PVC Coated |
| Frequency | 60 Hz |
| Height | 21" |
| Hp | 1 hp |
| Length | 17" |
| Material | Nylon, Polyester, Polypropylene, PVC, Steel, Vinyl |
|---|---|
| Material Properties | UV And Chemical Resistant |
| Max. Flow In Free Air | 2180 CFM |
| Max. Rpm | 3400 RPM |
| Number Of Blades | 6 |
| Operating Voltage | 115V AC |
| Phase | 1 |
| Type | Axial |
| Width | 14" |
| standard | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 38.1 |
| HS Code | 8414519090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 17.73 |

Yes, if it is supported safely, with adequate ingress / egress, vibration, movement and weight mitigation.
According to AIHA (American Industrial Hygiene Association), the acceptable practice for a confined space is 20 complete air changes per hour or one every 3 minutes.
Yes, if it is supported safely, with adequate ingress / egress, vibration, movement and weight mitigation.
According to AIHA (American Industrial Hygiene Association), the acceptable practice for a confined space is 20 complete air changes per hour or one every 3 minutes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)